https://www.bdiexpress.com/medias/INDGATCPLGXX-GLX-MPX-G44105-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzB8aW1hZ2UvanBlZ3xhR1F4TDJnMU5DOHhNRE13TkRNME1UY3pOelV3TWk5SlRrUkhRVlJEVUV4SFdGaGZSMHhZWDAxUVdGOUhORFF4TURWZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfGU4ZDNlYzc0ZmYyMTcwM2JlMDkyNzgwZjYyZTE5MGNmMmVhNDFiYmQwYzZkOGJiNmU1MGMzOWFmNzE2MGJjZGE
https://www.bdiexpress.com/medias/INDGATCPLGXX-GLX-MPX-G44105-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NzB8aW1hZ2UvanBlZ3xhR1F4TDJnMU5DOHhNRE13TkRNME1UY3pOelV3TWk5SlRrUkhRVlJEVUV4SFdGaGZSMHhZWDAxUVdGOUhORFF4TURWZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfGU4ZDNlYzc0ZmYyMTcwM2JlMDkyNzgwZjYyZTE5MGNmMmVhNDFiYmQwYzZkOGJiNmU1MGMzOWFmNzE2MGJjZGE
GATES
GATES
G44105-0404
GATES GATES
Description
G44105-0404 4GLX-4MPX HOSE COUPLING
Hose Coupling; GLX Series; Crimped Solution; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.4 MPX End Connection Type; 1/4"-18 End Connection Size; 0.688" Nut Size; 1.583" Cutoff Size; 2.61" Length; For Use With All Type of Textile-Reinforced Hose
Part #
710700565
BDI #
1107910
Details
30.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Fittings-And-Adapters/G44105-0404/p/1107910
Your Price
$ 30.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.068
EAN
0770075382393
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G44105-0404
Manufacturer Internal Number
710700565
Weight / LBS
0.15
Product Detail
Hose Coupling
Product Specification
GLX Series; Crimped Solution; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.4 MPX End Connection Type; 1/4"-18 End Connection Size; 0.688" Nut Size; 1.583" Cutoff Size; 2.61" Length
Long Description
Hose Coupling; GLX Series; Crimped Solution; 0.252" Hose Inside Diameter; 0.5" Stem Diameter; Pipe To NPTF Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Thread Interference Seal Type; 60 Deg Thread Angle; Swivel; No.4 MPX End Connection Type; 1/4"-18 End Connection Size; 0.688" Nut Size; 1.583" Cutoff Size; 2.61" Length; For Use With All Type of Textile-Reinforced Hose
