17949681
配件/适配器
SMC
SMC
KQG2H11-00
SMC SMC
描述
SMC KQG2H11-00
Tube Connector; Straight; 3/8" Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 16MM Diameter; 34.2MM Length; -5 to 150 Degree C Temperature
制造商部件号
KQG2H11-00
BDI部件号
17949681
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%85%8D%E4%BB%B6-%E9%80%82%E9%85%8D%E5%99%A8/KQG2H11-00/p/17949681
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.025
Product Group - BDI
F02172
名称
Connector
关键字串
Tube
产品明细
Tube Connector
产品规格
Straight; 3/8" Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 16MM Diameter; 34.2MM Length; -5 to 150 Degree C Temperature
详细描述
Tube Connector; Straight; 3/8" Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 16MM Diameter; 34.2MM Length; -5 to 150 Degree C Temperature