GATES
GATES
27211
GATES GATES
Description
27211 ; GREEN STRIPE VACUUM BRAKE HOSE
Hose, Air; 1/2" ID; 0.77" OD; Rubber Inner Material; Rubber Outer Material; Black With Green Stripe; 85 PSI - 6 Bar Operating Pressure
Part #
27211
BDI #
20891740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/27211/p/20891740
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.005
EAN
0072053065480
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 Deg C To +257 Deg C
Operating Pressure
85 PSI | 6 Bar
Typical Use
Truck | Trailer | Heay Equipment
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
30 Inch HG Vacuum Rating | With Green Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Long Description
Hose, Air; 1/2" ID; 0.77" OD; Rubber Inner Material; Rubber Outer Material; Black With Green Stripe; 85 PSI - 6 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.77 Inch | 19.558 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


