https://www.bdiexpress.com/medias/INDGATHOSEXX-MIL-LP-FL-OIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2NHxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1ESTRNVE0zTlRrMU56QXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRVbE1YMHhRWDBaTVgwOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xjZjQzMDY2MzE4ZmE1OTM0YTFkN2I3ZWIzZWUyNDNjMGY2NzQyYmVhNTRjNDdjYmI5OWJkMmQzOTA2MjNiNjhj
https://www.bdiexpress.com/medias/INDGATHOSEXX-MIL-LP-FL-OIL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2NHxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1ESTRNVE0zTlRrMU56QXlNaTlKVGtSSFFWUklUMU5GV0ZoZlRVbE1YMHhRWDBaTVgwOUpURjlDVEV0Zk16QXdlRE13TUM1cWNHY3xjZjQzMDY2MzE4ZmE1OTM0YTFkN2I3ZWIzZWUyNDNjMGY2NzQyYmVhNTRjNDdjYmI5OWJkMmQzOTA2MjNiNjhj
GATES
GATES
3 1/2X10FT LOW PRES FUEL AND OIL HOSE 90
GATES GATES
Description
3-1/2X10 LOW PRESS FUEL AND OIL 90 ; FUEL AND OIL HOSE NON-RETURNABLE
Marine Hose; 3-1/2" Inside Diameter; 3.81" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 90 PSI | 6 Bar Operating Pressure
Part #
33360459
BDI #
22285527
Details
104.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3-1-2X10FT-LOW-PRES-FUEL-AND-OIL-HOSE-90/p/22285527
Your Price
$ 104.43 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.83
EAN
0072053798074
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
90 PSI | 6 Bar
Typical Use
Rotor or Fixed Wing Aircraft
Price Unit
CARTON
Package Quantity
10FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 10 FEET
Inch - Metric
Inch
Other Features
Bend Radius 42 Inch | Braided High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33360459
Weight / LBS
18.2
Long Description
Marine Hose; 3-1/2" Inside Diameter; 3.81" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 90 PSI | 6 Bar Operating Pressure
Inside Diameter
3.5 Inch | 88.9 Millimeter
Outside Diameter
3.81 Inch | 96.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

