

424068
软管
CONTINENTAL
CONTINENTAL
3INX100FT SPIRAFLEX ROCK DUST GREEN W/SW
CONTINENTAL CONTINENTAL
描述
CONTINENTAL 3INX100FT SPIRAFLEX ROCK DUST GREEN W/SW
Rock Dust Hose; Spiraflex; 3" Inner Diameter; 100FT Length; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement
制造商部件号
3INX100FT SPIRAFLEX ROCK DUST GREEN W/SW
BDI部件号
424068
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E8%BD%AF%E7%AE%A1-%E6%8C%A0%E6%80%A7%E7%AE%A1/%E8%BD%AF%E7%AE%A1/3INX100FT-SPIRAFLEX-ROCK-DUST-GREEN-W-SW/p/424068
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0037256012198
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Hose
关键字串
Rock Dust
产品明细
Rock Dust Hose
产品规格
Spiraflex; 3" Inner Diameter; 100FT Length; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement
详细描述
Rock Dust Hose; Spiraflex; 3" Inner Diameter; 100FT Length; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement