Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PAN-8X1,25-BL ; 553908 https://www.bdiexpress.com/medias/INDXXXTUBING-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU2MHxpbWFnZS9qcGVnfGFHWTNMMmd3TWk4NU9ETTBOVGswTXpNMk56azRMMGxPUkZoWVdGUlZRa2xPUjE5Q1RGVmZNekF3ZURNd01DNXFjR2N8M2FhZGZmNjNhNTA4MjBhZTFkYWIwZjc3MDVhMDY4MWQ2OTVjM2I2YTlkZGVhZmM4NTdjYmUwZTViZmIwY2NhNg
15040240 Tubings 

FESTO FESTO

PAN-8X1,25-BL ; 553908

Description

PAN-8X1,25-BL NR. 553908 TUBING ; POR POLYAMIDE 50M/REL

Tubing; Single; 5.9MM Inside Diameter; 8MM Outside Diameter; Thermoplastic Elastomer; Blue; 15 Bar Operating Pressure

Part #

553908

BDI #
15040240

Details

1352.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 1,352 / meter BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.54
EAN
4052568053192
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Elastomer
Color
Blue
Operating Temperature Range
-30 To 80 Deg C
Operating Pressure
15 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Weight / LBS
1.2
Long Description
Tubing; Single; 5.9MM Inside Diameter; 8MM Outside Diameter; Thermoplastic Elastomer; Blue; 15 Bar Operating Pressure
Inside Diameter
0.232 Inch | 5.9 Millimeter
Outside Diameter
0.314 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh