https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8NTA1MnxpbWFnZS9qcGVnfGFHUTBMMmhrWkM4eE1ERTBNVGd6TXpFMk5qZzNPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmVkZWZk16QXdXRE13TUM1cWNHY3xmMzcwZDVhODQ2OWY2NTNiYjFiMzhlMDU1ZGQ4NmZlM2I2MjJkNzJmZjE2NmEwYmY3MDcwNGUwOTk0MWE3ZWU2
https://www.bdiexpress.com/medias/INDSMCTBGXXX-PU-BK-TU-300X300.jpg?context=bWFzdGVyfHJvb3R8NTA1MnxpbWFnZS9qcGVnfGFHUTBMMmhrWkM4eE1ERTBNVGd6TXpFMk5qZzNPQzlKVGtSVFRVTlVRa2RZV0ZoZlVGVmZRa3RmVkZWZk16QXdXRE13TUM1cWNHY3xmMzcwZDVhODQ2OWY2NTNiYjFiMzhlMDU1ZGQ4NmZlM2I2MjJkNzJmZjE2NmEwYmY3MDcwNGUwOTk0MWE3ZWU2
SMC
SMC
TU0805B-33
SMC SMC
Description
TU0805B-33 POLYURETHANE TUBING ; 5MM ID 8MM OD 100FT BLACK
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Black; 115 PSI - 8 Bar Operating Pressure
Part #
TU0805B-33
BDI #
17956066
Details
59.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/TU0805B-33/p/17956066
Your Price
$ 59.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
4.288
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
Air -4 To 140 Deg F | Water 41 To 104 Deg F
Operating Pressure
115 PSI | 8 Bar
Typical Use
General Purpose | Industrial
Price Unit
ROLL
Package Quantity
33M
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 33 METER
Inch - Metric
Metric
Other Features
Shore A 95 Hardness | Minimum Bending Radius 20 MM
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 5MM Inside Diameter; 8MM Outside Diameter; Polyurethane; Black; 115 PSI - 8 Bar Operating Pressure
Inside Diameter
0.197 Inch | 5 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

