https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-6X6-COT-BL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhRFZqTDJoak9DOHhNREEzTmpRME1UTTNPRGcwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTmxnMlgwTlBWRjlDVEY4ek1EQllNekF3TG1wd1p3fDczMmViMTg4OWE4Yzc0ODMyNmVjZWJlOTUyZWFhMDAxMDk4YWMwODBiMGIzYzJjNmVkMTU4MDNmYTRjODZmYTU
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
BL1666 C/L ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
BL1666 C/L ELITE CONNECTING LINK
Chain Link; BL1666-3 Chain Size; Cottered 6X6 Lacing; 2" Chain Pitch; Leaf Chain Series; 3 Strand; Alloy Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.689" Pin Diameter
Part #
80061403
BDI #
20646649
Details
56.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/BL1666-C-L-ELITE/p/20646649
Your Price
$ 56.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
1.339
EAN
0847648614035
Product Group - BDI
M02122
Chain Size
BL1666-3
Basic Construction
Cottered 6X6 Lacing
Component
Connecting Link
Chain Series
Leaf
Number of Strands
3
Material
Alloy Steel
Internal Special Features
No
Chain Type
Leaf
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Modification
Rollerless
Other Features
Elite Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
BL1666 CL ELITE
Manufacturer Internal Number
80061403
Weight / LBS
2.9505
Long Description
Chain Link; BL1666-3 Chain Size; Cottered 6X6 Lacing; 2" Chain Pitch; Leaf Chain Series; 3 Strand; Alloy Steel; Leaf; 0.283" Plate Thickness; 1.898" Plate Height; Curved; 0.689" Pin Diameter
Plate Height
1.898 Inch | 48.209 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Pin Diameter
0.689 Inch | 17.501 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

