https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-FB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2OHxpbWFnZS9qcGVnfGFHVXdMMmc0WWk4eE1EYzJOekUwTlRJek9EVTFPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlHUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xjNzk1ZDE0ZmE5NzBlODY0NDE0ZTIxYjE0OWQxZDMxMTUzMDIxYjI1NWNkZTMwOWNlODFhYTVkNzY3MDU5MzVk
https://www.bdiexpress.com/medias/INDEFSPLYXXX-IDLR-FB-BB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2OHxpbWFnZS9qcGVnfGFHVXdMMmc0WWk4eE1EYzJOekUwTlRJek9EVTFPQzlKVGtSRlJsTlFURmxZV0ZoZlNVUk1VbDlHUWw5Q1FsOHpNREI0TXpBd0xtcHdad3xjNzk1ZDE0ZmE5NzBlODY0NDE0ZTIxYjE0OWQxZDMxMTUzMDIxYjI1NWNkZTMwOWNlODFhYTVkNzY3MDU5MzVk
FENNER DRIVES
FENNER DRIVES
FA4502
FENNER DRIVES FENNER DRIVES
Description
FA4502 FLAT BELT IDER PULLEY ; 4.5" OD 1-3/16" BORE
Flat Belt; 0.669" Bore; 1-3/16" Maximum Belt Width; 4-1/2" Outside Diameter; 1.21" Face Width; Ball Bearing; No Flange; Nylon
Part #
FA4502
BDI #
19305602
Details
26.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Flat-Belt-Pulleys/FA4502/p/19305602
Your Price
$ 26.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.177
EAN
0662345004954
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
No
Material
Nylon
Inch - Metric
Inch
Other Features
Flat Face | 6203-2RS Bearing | 1 Inch Belt Size
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer Internal Number
FA4502
Weight / LBS
0.39
Long Description
Flat Belt; 0.669" Bore; 1-3/16" Maximum Belt Width; 4-1/2" Outside Diameter; 1.21" Face Width; Ball Bearing; No Flange; Nylon
Length Thru Bore
0.472 Inch | 12 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Maximum Belt Width
1.188 Inch | 30.175 Millimeter
Face Width
1.21 Inch | 30.734 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

