CLIMAX METAL
CLIMAX METAL
C192E-125
CLIMAX METAL CLIMAX METAL
描述
CLIMAX METAL C192E-125
Shaft Bushing; Series C192 Locking Assembly; 1-1/4" Shaft Size; 2.000" Outside Diameter; 1.236" Length Thru Bore; 1.472" Overall Length; 6 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 5; 133 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings
制造商部件号
C192E-125
BDI部件号
21596082
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E8%A1%AC%E5%A5%97/C192E-125/p/21596082
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0044861059982
重量 / Kilogram
0.66
Product Group - BDI
M02302
名称
Bushing
关键字串
Shaft
产品明细
Shaft Bushing
产品规格
Series C192 Locking Assembly; 1-1/4" Shaft Size; 2.000" Outside Diameter; 1.236" Length Thru Bore; 1.472" Overall Length; 6 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 5; 133 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings
详细描述
Shaft Bushing; Series C192 Locking Assembly; 1-1/4" Shaft Size; 2.000" Outside Diameter; 1.236" Length Thru Bore; 1.472" Overall Length; 6 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 5; 133 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings