G & G MANUFACTURING
G & G MANUFACTURING
SK 1-1/4 ; 2610SK20
G & G MANUFACTURING G & G MANUFACTURING
Description
SK 1-1/4 ; 2610SK20 TAPERED BUSHING ; SPLIT 1-1/4" BORE SIZE 1/4 X 1/8 KEYWAY
1-1/4" Bore; 2.812" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Part #
2610SK20
BDI #
21495214
Details
55.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-1-1-4-;-2610SK20/p/21495214
Your Price
$ 55.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.588
EAN
0661202019377
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
3.1
Long Description
1-1/4" Bore; 2.812" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


