Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AW11 https://www.bdiexpress.com/medias/INDNTNXXXXXX-AW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTF8aW1hZ2UvanBlZ3xhRE5qTDJnd1ppOHhNRFV5TURBeE16Y3dNVEUxTUM5SlRrUk9WRTVZV0ZoWVdGaGZRVmRmTXpBd2VETXdNQzVxY0djfGIwNzQxZTcyMThlMTkyMjM1OThjZGYwMWRmMTNjOWRhM2QyNzI2ZjhiM2MxY2Y0MWE4Yzk4ODVmMGRkNzdlN2M
1214989 Lock Washers 

NTN NTN

AW11

Description

AW11 BEARING LOCKNUT ; 55MM ID X 81MM OD LOW CARBON STL

Locking Washer; 81MM Outside Diameter; 55MM Inside Diameter; 1.2MM Thickness; 7MM Tang Width; No Reversing Tang; Low Carbon Steel; AN-11 Locknut Part Number

Part #

AW11

BDI #
1214989

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.54 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.02
EAN
4547359022360
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-11
Other Features
Bent Inner Tab | 17 Tang | Low Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.044
Long Description
Locking Washer; 81MM Outside Diameter; 55MM Inside Diameter; 1.2MM Thickness; 7MM Tang Width; No Reversing Tang; Low Carbon Steel; AN-11 Locknut Part Number
Tang Width
0.276 Inch | 7 Millimeter
Outside Diameter
3.189 Inch | 81 Millimeter
Thickness
0.047 Inch | 1.2 Millimeter
Inside Diameter
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh