1010484
Office Supplies
BRADY
BRADY
B30C-500-595-WT
BRADY BRADY
Description
B30C-500-595-WT HIGH INTENSITY LABEL ; B30 B595 WHT 0.5"X100' FIT
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; White Color; 0.5" Width; 100 FT Length
Part #
142031
BDI #
1010484
Details
191.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Office-Supplies/B30C-500-595-WT/p/1010484
Your Price
$ 191.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0754473183387
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; White Color; 0.5" Width; 100 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; White Color; 0.5" Width; 100 FT Length


