https://www.bdiexpress.com/medias/INDTIMXXXXXX-GD-29602-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTV8aW1hZ2UvanBlZ3xhRFF5TDJoa1lpOHhNREEyTVRjeE9UTXpPVEF6T0M5SlRrUlVTVTFZV0ZoWVdGaGZSMFJmTWprMk1ESmZNekF3ZURNd01DNXFjR2N8YTUyZjlmYjZiYzAxNjgyMGE5MDdjYzM3MGY1YTlhM2FlZTUyMjkxMDg2ZmU2OWM4MDMyODU1MWI4OTlmYzU1Yg
https://www.bdiexpress.com/medias/INDTIMXXXXXX-GD-29602-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTV8aW1hZ2UvanBlZ3xhRFF5TDJoa1lpOHhNREEyTVRjeE9UTXpPVEF6T0M5SlRrUlVTVTFZV0ZoWVdGaGZSMFJmTWprMk1ESmZNekF3ZURNd01DNXFjR2N8YTUyZjlmYjZiYzAxNjgyMGE5MDdjYzM3MGY1YTlhM2FlZTUyMjkxMDg2ZmU2OWM4MDMyODU1MWI4OTlmYzU1Yg
TIMKEN
TIMKEN
29602-6812
TIMKEN TIMKEN
Description
29602-6812 BEARING ISOLATOR ; NON-RETURNABLE 60MM ID 85MM OD 18MM W
Bearing Isolator; 2.348" Shaft Diameter; 3.348" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Part #
29602-6812
BDI #
22815633
Details
1185.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Mechanical-Seals/29602-6812/p/22815633
Your Price
$ 1,185.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.652
EAN
0053893620251
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Isolator
Product Specification
2.348" Shaft Diameter; 3.348" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
Long Description
Bearing Isolator; 2.348" Shaft Diameter; 3.348" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
