Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1060X1100X20 HDSF2 HT https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSF2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTF8aW1hZ2UvanBlZ3xhR1F5TDJnelpDODVNRFkwTnpNNU5EQTFPRFUwTG1wd1p3fGQ1Yzg2ZTYxOTQ1Njk1YTlkNWZlNWEwYzNkMDg3YTE2OTJmNWUwNzRjNTczNjBiYTNhMTNiMDFiMDdlNTExZGQ
1238895 Oil Seals 

SKF SKF

1060X1100X20 HDSF2 HT

Description

CRSEAL 1060X1100X20 HDSF2 HT LIP SEAL

1060MM Shaft Dia; 1100MM Housing Bore; 20MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDSF2 Seal Design Code

Part #

1060X1100X20 HDSF2 HT

BDI #
1238895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8663.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,663.33 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
5.311
EAN
0085311465830
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF2
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
1060X1100X20 HDSF2 H
Weight / LBS
11.71
Long Description
1060MM Shaft Dia; 1100MM Housing Bore; 20MM Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HDSF2 Seal Design Code
Housing Bore
43.307 Inch | 1,100 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
41.732 Inch | 1,060 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh