https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA94-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODd8aW1hZ2UvanBlZ3xhR0ptTDJnNFppOHhNRGN4TVRBek16Z3dOamczT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGswWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8NWI2YjVjNjRkYjM2Y2NjYTE4ODU4MWZkMTkzNzk3OTJmZmVlYzQxOTUzNmI3NjdhYWFhZDM2ZTdmNDQwYmJkOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA94-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODd8aW1hZ2UvanBlZ3xhR0ptTDJnNFppOHhNRGN4TVRBek16Z3dOamczT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVGswWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8NWI2YjVjNjRkYjM2Y2NjYTE4ODU4MWZkMTkzNzk3OTJmZmVlYzQxOTUzNmI3NjdhYWFhZDM2ZTdmNDQwYmJkOA
SKF
SKF
20016 / 2X2.631X0.272 HMA94 R
SKF SKF
Description
CRSEAL 20016 / 2X2.631X0.272 HMA94 R ; LIP SEAL
Lip Seal; 2" Shaft Dia; 2.631" Housing Bore; 0.272" Nominal Width; Nitrile Lip; Solid Seal; 0.272" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA94 Seal Design Code
Part #
20016
BDI #
1245572
Details
27.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/20016-2X2-631X0-272-HMA94-R/p/1245572
Your Price
$ 27.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.04
EAN
0085311368131
Product Group - BDI
S02250
Generic Design Code
C_R_HMA94
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA94
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
20016
Weight / LBS
0.13
Long Description
Lip Seal; 2" Shaft Dia; 2.631" Housing Bore; 0.272" Nominal Width; Nitrile Lip; Solid Seal; 0.272" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA94 Seal Design Code
Housing Bore
2.631 Inch | 66.827 Millimeter
Actual Width
0.272 Inch | 6.909 Millimeter
Nominal Width
0.272 Inch | 6.909 Millimeter
Shaft Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


