https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFEQTNMMmhoTnk4eE1EYzNNRGcyTXpreE5UQXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUxTTFYekZmVjFOZk16QXdlRE13TUM1cWNHY3w3ZGIxNGM4YjE5ODAwZGZiNDk2YzYzOTk3ODM2OGRiMzMzMjk2NWNkMTEwZWQzNDQzMWQ4NDk5YWU2ODg2MDBj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HSS5-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE2M3xpbWFnZS9qcGVnfGFEQTNMMmhoTnk4eE1EYzNNRGcyTXpreE5UQXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVUxTTFYekZmVjFOZk16QXdlRE13TUM1cWNHY3w3ZGIxNGM4YjE5ODAwZGZiNDk2YzYzOTk3ODM2OGRiMzMzMjk2NWNkMTEwZWQzNDQzMWQ4NDk5YWU2ODg2MDBj
SKF
SKF
240X275X18 HSS8 H
SKF SKF
Description
CRSEAL 240X275X18 HSS8 H SGL LIP SEAL
240MM Shaft Dia; 275MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Part #
240X275X18 HSS8 H
BDI #
22780039
Details
678.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/240X275X18-HSS8-H/p/22780039
Your Price
$ 678.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.42
EAN
0085311500685
Product Group - BDI
S02250
Generic Design Code
C_R_HSS8
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HSS8
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
240X275X18 HSS8 H
Weight / LBS
0.921
Long Description
240MM Shaft Dia; 275MM Housing Bore; 18MM Nominal Width; Hydrogenated Nitrile Lip; Split Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HSS8 Seal Design Code
Actual Width
0.709 Inch | 18 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Housing Bore
10.827 Inch | 275 Millimeter
Shaft Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

