https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-88-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMDV8aW1hZ2UvanBlZ3xhRGN3TDJnMFlTOHhNREUxTURZMk16VXlNREk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODRPRjh4WDFkVFh6TXdNSGd6TURBdWFuQm58Yjc4MDM0OTE3OGQyMzc2OWU0NTkzOTI4MTkzMWFjNzA4MzZjYjJiYTA4NjQwOWY5OTI4NDZkZWIyOTliOGEzYg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-88-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMDV8aW1hZ2UvanBlZ3xhRGN3TDJnMFlTOHhNREUxTURZMk16VXlNREk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODRPRjh4WDFkVFh6TXdNSGd6TURBdWFuQm58Yjc4MDM0OTE3OGQyMzc2OWU0NTkzOTI4MTkzMWFjNzA4MzZjYjJiYTA4NjQwOWY5OTI4NDZkZWIyOTliOGEzYg
TIMKEN
TIMKEN
26088-7788
TIMKEN TIMKEN
Description
26088-7788 OIL SEAL ; NON-RETURNABLE 749MM ID 813MM OD 19MM W
Oil Seal; 29-1/2" Shaft Dia; 32" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 88 Seal Design Code
Part #
26088-7788
BDI #
22810475
Details
4478.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/26088-7788/p/22810475
Your Price
$ 4,478.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.533
EAN
0053893040851
Product Group - BDI
S02250
Generic Design Code
GAR_88
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
88
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 29-1/2" Shaft Dia; 32" Housing Bore; 3/4" Nominal Width; Nitrile Lip; Solid Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 88 Seal Design Code
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
29.5 Inch | 749.3 Millimeter
Housing Bore
32 Inch | 812.8 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

