https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSHA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTl8aW1hZ2UvanBlZ3xhR1ZrTDJnNE9TOHhNRFUxTnpjd05qZzJNall5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMGhCTVY4eVh6TXdNSGd6TURBdWFuQm58YTYyZDQ0NWEwYjhkYjEwZTQyY2ViOGNkYzZkYzZkNzJmMTg3NWIxZGMwYmUyZDJjYTVmYmIxNzJkYjk2MWFkMQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRSHA1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTl8aW1hZ2UvanBlZ3xhR1ZrTDJnNE9TOHhNRFUxTnpjd05qZzJNall5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVMGhCTVY4eVh6TXdNSGd6TURBdWFuQm58YTYyZDQ0NWEwYjhkYjEwZTQyY2ViOGNkYzZkYzZkNzJmMTg3NWIxZGMwYmUyZDJjYTVmYmIxNzJkYjk2MWFkMQ
SKF
SKF
66X80X8.9 CRSHA1 R
SKF SKF
Description
CRSEAL 66X80X8.9 CRSHA1 R DBL LIP SEAL
66MM Shaft Dia; 80MM Housing Bore; 8.9MM Nominal Width; Nitrile Lip; Solid Seal; 8.9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSHA1 Seal Design Code
Part #
66X80X8.9 CRSHA1 R
BDI #
1262623
Details
26.65
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/66X80X8-9-CRSHA1-R/p/1262623
Your Price
$ 26.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0085311157728
Product Group - BDI
S02250
Generic Design Code
C_R_CRSHA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSHA1
Other Features
Small | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.162
Long Description
66MM Shaft Dia; 80MM Housing Bore; 8.9MM Nominal Width; Nitrile Lip; Solid Seal; 8.9MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRSHA1 Seal Design Code
Housing Bore
3.15 Inch | 80 Millimeter
Shaft Diameter
2.598 Inch | 66 Millimeter
Nominal Width
0.35 Inch | 8.9 Millimeter
Actual Width
0.35 Inch | 8.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

