HARWAL
HARWAL
90X102X9U45
HARWAL HARWAL
Description
90X102X09U45 PU90 U-CUP SEAL
90MM Shaft Dia; 102MM Housing Bore; 9MM Nominal Width; Polyurethane Lip; Solid Seal; 9MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Part #
9010209U45
BDI #
452144
Details
40.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/90X102X9U45/p/452144
Your Price
$ 40.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
HAW_U45
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
U45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
9010209U45
Long Description
90MM Shaft Dia; 102MM Housing Bore; 9MM Nominal Width; Polyurethane Lip; Solid Seal; 9MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Rubber Case; U45 Seal Design Code
Housing Bore
4.016 Inch | 102 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter
Shaft Diameter
3.543 Inch | 90 Millimeter
Actual Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


