21733391
手工工具
BOSTITCH
BOSTITCH
T6-8
BOSTITCH BOSTITCH
描述
BOSTITCH T6-8
Stapler; Die-Cast Aluminum Body Material; 84 Maximum Cartridge Capacity; Painted Finish; 0.05 Gauge Staple Diameter.; 1/4", 5/16", 3/8", 1/2", 9/16" Nominal Staple Height; For House Wrap and Tar Paper Application
制造商部件号
T6-8
BDI部件号
21733391
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%B7%A5%E5%85%B7/%E6%89%8B%E5%B7%A5%E5%B7%A5%E5%85%B7/T6-8/p/21733391
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0077914051404
重量 / Kilogram
0.005
Product Group - BDI
G00160
名称
Stapler
重量/磅
2.05
产品明细
Stapler
产品规格
Die-Cast Aluminum Body Material; 84 Maximum Cartridge Capacity; Painted Finish; 0.05 Gauge Staple Diameter.; 1/4", 5/16", 3/8", 1/2", 9/16" Nominal Staple Height
详细描述
Stapler; Die-Cast Aluminum Body Material; 84 Maximum Cartridge Capacity; Painted Finish; 0.05 Gauge Staple Diameter.; 1/4", 5/16", 3/8", 1/2", 9/16" Nominal Staple Height; For House Wrap and Tar Paper Application