R504
Description
250MTFC6526 CAST IRON MOTOR ; POR 75HP 1800RPM TEFC 250M 3/60/230/460
Part # R504
BDI # 27218151
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.555
Sync RPM:
1785/1488
Hertz:
60
Shaft Diameter - Millimeter:
64.897
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 4 Poles
Mounting Method:
Rigid
1LE24214GA113AA3
Description
1LE24214GA113AA3 AC MOTOR ; POR NON RETURNABLE 350 3600 SD100 IEEE
Part # 1LE24214GA113AA3
BDI # 22595166
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214GB112AA3
Description
1LE24214GB112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1800RPM SD100
Part # 1LE24214GB112AA3
BDI # 22595172
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214GB213AA3
Description
1LE24214GB213AA3 AC MOTOR ; POR NON RETURNABLE 350 1800 SD100 IEEE
Part # 1LE24214GB213AA3
BDI # 22595179
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214GB312AA3
Description
1LE24214GB312AA3 AC MOTOR ; POR NON RETURNABLE 400HP 1800RPM SD100
Part # 1LE24214GB312AA3
BDI # 22595181
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
66.675
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
400HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted