Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
S60052RSFG1
Description
S60052RSFG1 BALL BEARING ; 25IDX47ODX12WD MM FOOD GRADE SOLID LUBE
Part # S60052RSFG1
BDI # 21554761
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Polymer
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.6
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
3
Housing Material:
Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.54
Slot to Slot Distance - Millimeter:
76.2
Slot Width - Millimeter:
13.716
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.1
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Polymer
Mounting Method:
Set Screw