Page 1 of 27

Next

Compare
UCHA21132G5 SPCL-POLY

COMPARE

UCHA21132G5 SPCL-POLY

Description
UCHA21132G5 SPCL-POLY HANGER BRG ; SPECIAL-POLY

EDT CORP

Part # UCHA21132G5 SPCL-POLY

BDI # 24719379

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Length Thru Bore - Inch: 2.189
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 126.213
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2210-E-XL-M1

COMPARE

NU2210-E-XL-M1

Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2210-E-XL-M1

BDI # 1163743

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448802
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2210-E-XL-TVP2

COMPARE

NU2210-E-XL-TVP2

Description
NU2210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU2210-E-XL-TVP2

BDI # 1411354

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN: 448806
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU311-E-XL-TVP2

COMPARE

NU311-E-XL-TVP2

Description
NU311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 55MM X 120MM X 29MM POLYAMIDE CAGE

FAG

Part # NU311-E-XL-TVP2

BDI # 1411376

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449091
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NAU4LKSTB210-32

COMPARE

NAU4LKSTB210-32

Description
NAU4LKSTB210-32 TAPPED BASE BEARING ; POLY-ROUND HU ASSY CAST SS HSG

TIMKEN

Part # NAU4LKSTB210-32

BDI # 23241625

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52.7
Other Features: Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Stainless Steel
Mounting Method: Double Lock Collar Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 57.2

Price Inventory : Available to order
Loading Price
QTY