L281146-90024
Description
L281146-90024 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD
Part # L281146-90024
BDI # 1362553
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.248
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660231
Assembly Components:
L281146 (1) | L281110 (1)
Basic Number:
L281146
Precision Class:
Standard
L281148-904A2
Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # L281148-904A2
BDI # 1362557
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
660.4
Other Features:
2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657600
Assembly Components:
L281148 (2) | L281110CD (1) | L281147XA (1)
Basic Number:
L281148
Precision Class:
Standard
LL481448-90011
Description
LL481448-90011 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # LL481448-90011
BDI # 1363584
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Outside Diameter - Millimeter:
793.75
Bore - Millimeter:
673.1
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
655628
Assembly Components:
LL481448 (1) | LL481411 (1)
Basic Number:
LL481448
Precision Class:
Standard
239/670KYMBW507C08
Description
239/670KYMBW507C08 SPHERICAL RLR BRG
Part # 239/670KYMBW507C08
BDI # 20054334
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NCF18/670VWEW73
Description
NCF18/670VWEW73 ; CYLINDRICAL ROLLER BEARING
Part # NCF18/670VWEW73
BDI # 21455833
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No