Page 1 of 193

Next

Compare
MHML10T LEFT HD ROD END

COMPARE

MHML10T LEFT HD ROD END

Description
MHML10T LEFT HD ROD END BEARING ; BORE 10MM PTFE M10 X 1.5 M THD LEFT HAND

QA1 PRECISION PROD

Part # MHML10T

BDI # 27781124

Features

Enclosure: Open
Housing Width - Millimeter: 10.5
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Mounting Thread: M10 X 1.5
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
SIL 12 E

COMPARE

SIL 12 E

Description
SIL 12 E ROD END PLAIN BRG

SKF

Part # SIL 12 E

BDI # 1419201

Features

Enclosure: Open
Housing Width - Millimeter: 8.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Left Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Request A Price QTY
SA 12 E

COMPARE

SA 12 E

Description
SA 12 E ROD END PLAIN BRG ; 12MM BORE 8.5MM HOUSING WD MALE

SKF

Part # SA 12 E

BDI # 1419125

Features

Enclosure: Open
Housing Width - Millimeter: 8.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M12 X 1.75
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Zinc Plated Outer
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 55.27 / each QTY
MW-M10Z

COMPARE

MW-M10Z

Description
MW-M10Z FEMALE ROD END BEARING ; RIGHT HAND 10MM BORE M10X1.5 THD

AURORA BEARING

Part # MW-M10Z

BDI # 20078458

Features

Enclosure: Open
Housing Width - Millimeter: 10.5
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M10 X 1.5
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Request A Price QTY
KMR6T

COMPARE

KMR6T

Description
KMR6T ROD END PLAIN SPHERICAL BEARING ; 3/8" BORE 3-PC CARBON TEFLON

QA1 PRECISION PROD

Part # KMR6T

BDI # 749332

Features

Enclosure: Open
Housing Width - Millimeter: 10.312
Material - Ball: Steel
Material - Liner: Steel | Teflon
Material - Outer Member: Steel

Mounting Thread: 3/8-24 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 3 Piece | Wear Resistance | Chrome Plated Ball
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Request A Price QTY