https://www.bdiexpress.com/medias/MFRQAPXXXXXX-KML8-10T-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MXxpbWFnZS9qcGVnfGFEWXdMMmc0TlM4eE1EazNPRGs0T0RFMk16RXdNaTlOUmxKUlFWQllXRmhZV0ZoZlMwMU1PRjh4TUZSZk16QXdlRE13TUM1cWNHY3wyYzM4ODkyMWNkZjg0Zjg2NmJkYjVjNTIxY2MyMzZmYmJiMTcxZDg2MGZlZTliY2YyNTU5YWFkMGEzYmNkY2I5
https://www.bdiexpress.com/medias/MFRQAPXXXXXX-KML8-10T-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MXxpbWFnZS9qcGVnfGFEWXdMMmc0TlM4eE1EazNPRGs0T0RFMk16RXdNaTlOUmxKUlFWQllXRmhZV0ZoZlMwMU1PRjh4TUZSZk16QXdlRE13TUM1cWNHY3wyYzM4ODkyMWNkZjg0Zjg2NmJkYjVjNTIxY2MyMzZmYmJiMTcxZDg2MGZlZTliY2YyNTU5YWFkMGEzYmNkY2I5
QA1 PRECISION PROD
QA1 PRECISION PROD
KMR6T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
KMR6T ROD END PLAIN SPHERICAL BEARING ; 3/8" BORE 3-PC CARBON TEFLON
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Male; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Part #
KMR6T
BDI #
749332
Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KMR6T/p/749332
Your Price
$ 21.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.051
EAN
0806990004239
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
3/8-24 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Teflon
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Wear Resistance | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
KMR6T
Weight / LBS
0.11
Long Description
Rod End Bearing; 3/8" Bore; 13/32" Housing Width; Male; 3/8-24 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 1/2" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.375 Inch | 9.525 Millimeter
Ball Width
0.5 Inch | 12.7 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

