2202-E-2RS1TN9/W64F FOOD GRADE

COMPARE

2202-E-2RS1TN9/W64F FOOD GRADE

Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING

SKF

Part # 2202-E-2RS1TN9/W64F FOOD GRADE

BDI # 23974547

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Request a quotation
Loading Price
QTY
S62022RSFG1

COMPARE

S62022RSFG1

Description
S62022RSFG1 DEEP GROOVE BALL BEARING ; 15MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S62022RSFG1

BDI # 21519209

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 11
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY
S60022RSFG1

COMPARE

S60022RSFG1

Description
S60022RSFG1 DEEP GROOVE BALL BEARING ; 15MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S60022RSFG1

BDI # 21973616

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Request a quotation
Loading Price
QTY