203SZZ12

COMPARE

203SZZ12

Description
203SZZ12 DEEP GROOVE BALL BRG ; 3/4" BORE 40MM OD 12MM WD SR 2 SEALS

SKF

Part # 203SZZ12

BDI # 662176

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12
Other Features: Light Duty
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
204PP4

COMPARE

204PP4

Description
204PP4 DEEP GROOVE BALL BEARING ; 19MM ID 47MM OD 14MM WD SR 2 SEALS

TIMKEN

Part # 204PP4

BDI # 1311985

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY