R4A-2RSA3MC3SRL
Description
R4A-2RSA3MC3SRL MINIATURE BALL BRNG ; 1/4" IDX3/4" ODX9/32" W SEALS
Part # 2104003539
BDI # 665357
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6305H-2RS
Description
6305H 2RS BALL BEARING ; 25MM BORE 62MM OD 17MM WD SR 2 SEALS
Part # 6305H-2RS
BDI # 21489760
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6904H-2RSC0SRL
Description
6904H-2RSC0SRL BALL BEARING ; 20MM X 37MM X 9MM RADIAL 2 SEALS
Part # 2104002366
BDI # 21543651
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | SRL Lubrication
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6803-2RUC0SRL BULK
Description
6803-2RUC0SRL BULK RADIAL BALL BEARING ; 17MMX26MMX5MM 2 NON-CONTACT SEALS 1-ROW
Part # 2104001704
BDI # 29319884
6807-2RUC0SRL BULK
Description
6807-2RUC0SRL BULK RADIAL BALL BEARING ; 35MMX47MMX7MM 2 NON-CONTACT SEALS 1-ROW
Part # 2104001864
BDI # 29319913