19321215
Description
19321215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" TYPE E 2-BOLT
Part # 19321215
BDI # 659617
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
79.4
19221215
Description
19221215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" M2000 2-BOLT NON-EXPANSION
Part # 19221215
BDI # 659010
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.075
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
82.55
39342315 3-15/16 ERPB 4 BOLT
Description
39342315 PILLOW BLOCK ROLLER BEARING ; 3-15/16" SPLIT E1000 4BOLT W/CART ASSY
Part # 39342315
BDI # 21585992
19321060
Description
19321060 PILLOW BLOCK ROLLER BEARING ; 60MM TYPE E 2-BOLT
Part # 19321060
BDI # 659593
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
70