SL045012-PP-2NR

COMPARE

SL045012-PP-2NR

Description
SL045012-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045012-PP-2NR

BDI # 1412224

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449635
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
6312

COMPARE

6312

Description
6312 DEEP GROOVE BALL BEARING ; 60 MM BOREX130 MM ODX31 MM W 1-ROW

NSK

Part # 6312

BDI # 1183018

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.118

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 4937
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6311-2RS

COMPARE

6311-2RS

Description
6311-2RS DEEP GROOVE BALL BEARING ; SEALED

CONSOLIDATED BEARING

Part # 6311-2RS

BDI # 220739

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 29
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 267200
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY