6313-2RS1/C3

COMPARE

6313-2RS1/C3

Description
6313-2RS1/C3 DEEP GROOVE BALL BRG ; 65MMX140MMX33MM 2 METAL SHIELD

SKF

Part # 6313-2RS1/C3

BDI # 1419077

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 33
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY