DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
B1U-K-106R
Description
B1U-K-106R CARTRIDGE BEARING ; NON-RETURNABLE TAPERED ROLLER BRG
Part # 023293
BDI # 27307685
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
64.262
Length Thru Bore - Inch:
2.53
Other Features:
Double Row | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
INS-SCEZ-108-CR
Description
INS-SCEZ-108-CR INSERT BALL BRG ; 1-1/2" BORE SET SCREW LOCKING
Part # 045605
BDI # 244296
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
42.875
Outer Race Profile:
Spherical
Global Part Number GPN:
560720
Mounting Method:
Set Screw
INS-GT-104-CR
Description
INS-GT-104-CR INSERT BALL BRG ; ADAPTER MOUNT LOCKING 1.25" BORE
Part # 129832
BDI # 260818
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Snap Ring Groove | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
41.275
Outer Race Profile:
Spherical
Global Part Number GPN:
560654
Mounting Method:
Tapered Adapter Sleeve
GRAE45-XL-NPP-B
Description
GRAE45-XL-NPP-B X-LIFE INSERT BALL BRG ; WITH ECC LOCK COLLAR
Part # GRAE45-XL-NPP-B
BDI # 1411567
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
43.7
Outer Race Profile:
Spherical
Global Part Number GPN:
562001
Mounting Method:
Eccentric Collar