Page 1 of 366

Next

Compare
23052 CC/C3W33

COMPARE

23052 CC/C3W33

Description
23052 CC/C3W33 SPHR ROLLER BRG ; ROLLER 260MM IDX400MM ODX104MM WD

SKF

Part # 23052 CC/C3W33

BDI # 1258829

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23244 CCK/W33

COMPARE

23244 CCK/W33

Description
23244 CCK/W33 SPHR ROLLER BRG

SKF

Part # 23244 CCK/W33

BDI # 1418110

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23244 CCK/C3W33

COMPARE

23244 CCK/C3W33

Description
23244 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 23244 CCK/C3W33

BDI # 1418111

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
EE114080-902A1

COMPARE

EE114080-902A1

Description
EE114080-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD

TIMKEN

Part # EE114080-902A1

BDI # 1354459

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 16
Outside Diameter - Millimeter: 406.4
Bore - Millimeter: 203.2

Other Features: 2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 660115
Assembly Components: EE114080 (2) | 114161D (1) | X1S-114080 (1)
Basic Number: EE114080
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
250RU91 R3

COMPARE

250RU91 R3

Description
250RU91 R3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW

TIMKEN

Part # 250RU91 R3

BDI # 1328408

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.142
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456350
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY