GE 70 ES-2RS
Description
GE 70 ES-2RS SPHERICAL PLAIN BRG ; 70MM IDX105MM ODX49MM W 2 SEALS
Part # GE 70 ES-2RS
BDI # 1418331
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
KB035CP0
Description
KDN.KB035CP0 RADIAL CONTACT BALL BRG ; 3.5" IDX4.125" ODX .3125" WIDE 2 SEALS
Part # KB035CP0
BDI # 21439866
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.95
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No