NU311-E-XL-TVP2
Description
NU311-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 55MM X 120MM X 29MM POLYAMIDE CAGE
Part # NU311-E-XL-TVP2
BDI # 1411376
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449091
Number of Rows of Rollers:
Single Row
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
62.738
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
NAOU06O-RPB
Description
NAOU06ORPB POLY-SPHERE INSERT BEARING ; 120MM OD
Part # NAOU06ORPB
BDI # 20866675
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.72
Length Thru Bore - Millimeter:
62.738
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
NAOU07O-RPB
Description
NAOU07O-RPB POLY-SPHERE INSERT BEARING ; NON-RETURNABLE 125MM OD
Part # NAOU07ORPB
BDI # 20866677
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
75.438
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
NAOU07T-RPB
Description
NAOU07T-RPB POLY-SPHERE INSERT BEARING ; 125MM OD
Part # NAOU07TRPB
BDI # 20866751
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Split Poly-Sphere Bearing | Type RPB | Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
4.92
Length Thru Bore - Millimeter:
75.438
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount