Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Bore - Millimeter:
234.95
Bore - Inch:
9.25
Other Features:
2 Single Cone | 1 Double Cup
Assembly Components:
LM446349NW (2) | LM446310D (1)
Basic Number:
SET813
Precision Class:
Standard
22234 CCK/W33
Description
22234 CCK/W33 SPHR ROLLER BRG ; 170MM BORE 310MM OD 86MM WID
Part # 22234 CCK/W33
BDI # 1418117
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22236 CCK/W33
Description
22236 CCK/W33 SPHR ROLLER BRG ; 180MM BORE 320MM OD 86MM WID
Part # 22236 CCK/W33
BDI # 1418099
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24040 CC/C3W33
Description
24040 CC/C3W33 SPHR ROLLER BRG ; 200MM IDX310MM ODX109MM WID
Part # 24040 CC/C3W33
BDI # 1258969
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24040KEJW33W40IC3
Description
24040KEJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD ST CAGE
Part # 24040KEJW33W40IC3
BDI # 20055355
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing