Page 1 of 239

Next

Compare
22332 CCK/C3W33

COMPARE

22332 CCK/C3W33

Description
22332 CCK/C3W33 SPHR ROLLER BRG

SKF

Part # 22332 CCK/C3W33

BDI # 1265029

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22332 CC/W33

COMPARE

22332 CC/W33

Description
22332 CC/W33 SPHR ROLLER BRG ; 160MMX340MMX114MM

SKF

Part # 22332 CC/W33

BDI # 1418181

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
H936349-902A3

COMPARE

H936349-902A3

Description
H936349-902A3 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD

TIMKEN

Part # H936349-902A3

BDI # 1357277

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 13.5
Outside Diameter - Millimeter: 342.9
Bore - Millimeter: 168.275

Other Features: 2 Single Cone | 2 Single Cup | Heavy Duty
Global Part Number GPN: 660960
Assembly Components: H936349 (2) | H936316 (2) | H936316EA (1)
Basic Number: H936349
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
22238EJW33

COMPARE

22238EJW33

Description
22238EJW33 SPHERICAL RLR BRG ; 190MM ID 340MM OD 92MM WD

TIMKEN

Part # 22238EJW33

BDI # 21964612

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23044 CC/W33

COMPARE

23044 CC/W33

Description
23044 CC/W33 SPHR ROLLER BRG ; 220MMX340MMX90MM

SKF

Part # 23044 CC/W33

BDI # 1418130

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY