250RU91 R3
Description
250RU91 R3 CYLINDRICAL ROLLER BRG ; 12-24 OD SINGLE ROW
Part # 250RU91 R3
BDI # 1328408
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456350
Number of Rows of Rollers:
Single Row
ECBI-112618 CAM/C4W33
Description
ECBI-112618 CAM/C4W33 SPHR ROLLER BRG
Part # ECBI-112618 CAM/C4W33
BDI # 1260677
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
L259710-2
Description
L259710-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # L259710-2
BDI # 1362550
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
16.313
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
414.35
Other Features:
Light Duty
Global Part Number GPN:
650817
Precision Class:
Standard
Basic Number:
L259710
EE109120-90025
Description
EE109120-90025 TAPERED ROLLER BEARING ; NON-RETURNABLE 2-ROW ASSY 12-18 OD
Part # EE109120-90025
BDI # 1354435
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16.25
Outside Diameter - Millimeter:
412.75
Bore - Millimeter:
304.8
Other Features:
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
657261
Assembly Components:
EE109120 (2) | 109163D (1) | X2S-109120 (1)
Basic Number:
EE109120
Precision Class:
Standard
I-112618 CA/C4W33
Description
I-112618 CA/C4W33 SPHR ROLLER BRG
Part # I-112618 CA/C4W33
BDI # 1265085
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing