EP-485664
Description
EP-485664 PLAIN BEARING ; 3.006"X3.507"X4" PWDR MTL BRNZ
Part # 201549
BDI # 523946
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.507
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
4
Global Part Number GPN:
490785
FPCA 300
Description
FPCA 300 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPCA 300
BDI # 1301781
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Deep Groove | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
FPXA 300
Description
FPXA 300 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXA 300
BDI # 1301829
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
SS-96112-40
Description
SS-96112-40 PLAIN BEARING ; 3.005"X3.505"X2-1/2" POWDR MTL BRNZ
Part # 401565
BDI # 525242
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
3
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.505
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
76.2
Length Thru Bore - Inch:
2.5
Global Part Number GPN:
491935