R2 2RS

COMPARE

R2 2RS

Description
R2 2RS RADIAL BALL BEARING ; 3.175MM X 9.525MM X 3.962MM 2 SEALS

EBC

Part # R2 2RS

BDI # 21489001

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 3.962
Inch - Metric: Inch
Outside Diameter - Inch: 0.375
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 259641
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
SS685 2RS

COMPARE

SS685 2RS

Description
SS685 2RS BALL BEARING ; 5MM BORE 11MM OD 5MM WD SR 2 SEALS

EZO BEARING

Part # SS685 2RS

BDI # 21531198

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 5
Other Features: Deep Groove | Stainless Steel Series
Inch - Metric: Metric
Outside Diameter - Inch: 0.433

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY