NCF 29/670 V/L4BCNLVQ144
Description
NCF 29/670 V/L4BCNLVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BCNLVQ144
BDI # 23035610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 29/670 V/L4BVQ144
Description
NCF 29/670 V/L4BVQ144 CYL RLR BRG
Part # NCF 29/670 V/L4BVQ144
BDI # 23035612
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
239/670CAME4C3-B
Description
239/670CAME4C3-B SPHERICAL RLR BEARING ; 670MM BOREX900MM ODX170MM W
Part # 239/670CAME4C3-B
BDI # 24666338
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/670KYMBW507C08
Description
239/670KYMBW507C08 SPHERICAL RLR BRG
Part # 239/670KYMBW507C08
BDI # 20054334
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
LM281849-904A2
Description
LM281849-904A2 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD
Part # LM281849-904A2
BDI # 1364234
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Bore - Millimeter:
679.45
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661517
Assembly Components:
LM281849 (2) | LM281810CD (1) | LM281849XB (1)
Basic Number:
LM281849
Precision Class:
Standard