NCF18/670VWEW73C6
Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # NCF18/670VWEW73C6
BDI # 24625904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23222 CCK/W33
Description
23222 CCK/W33 SPHR ROLLER BRG ; 110MM BORE 200MM OD 69MM WID
Part # 23222 CCK/W33
BDI # 1418963
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24122 CC/W33
Description
24122 CC/W33 SPHR ROLLER BRG ; 110MM IDX180MM ODX69MM
Part # 24122 CC/W33
BDI # 1419845
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
722185-2
Description
722185-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE STD 18-1/2" OD 2-3/4" W
Part # 722185-2
BDI # 1350446
Features
Component:
Cup
Width - Millimeter:
69.85
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
469.9
Global Part Number GPN:
646260
Precision Class:
Standard
Basic Number:
722185
HH840210-2
Description
HH840210-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE 13-1/4"OD 2-7/8" W
Part # HH840210-2
BDI # 1357744
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
336.55
Other Features:
Heavy Duty
Global Part Number GPN:
649692
Precision Class:
Standard
Basic Number:
HH840210