RNA6906UU

COMPARE

RNA6906UU

Description
RNA6906UU NEEDLE ROLLER BEARING ; 35MM ID 47MM OD X 30MM W MACHINED

IKO

Part # RNA6906UU

BDI # 516431

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.85
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373361
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
HCS7008-C-T-P4S-DUL

COMPARE

HCS7008-C-T-P4S-DUL

Description
HCS7008-C-T-P4S-DUL SPINDLE BEARING ; 40MM BORE 68MM OD 30MM WD SR AC 2 SEALS

FAG

Part # HCS7008-C-T-P4S-DUL

BDI # 1158441

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
HCS7008-E-T-P4S-DUL

COMPARE

HCS7008-E-T-P4S-DUL

Description
HCS7008-E-T-P4S-DUL SPINDLE BEARING ; 40MM BORE 68MM OD 30MM WD SR AC 2 SEALS

FAG

Part # HCS7008-E-T-P4S-DUL

BDI # 1158443

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY