Page 1 of 14

Next

Compare
22338 CCK/C4W33

COMPARE

22338 CCK/C4W33

Description
22338 CCK/C4W33 SPHR ROLLER BRG

SKF

Part # 22338 CCK/C4W33

BDI # 1265831

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338 CC/W513

COMPARE

22338 CC/W513

Description
22338 CC/W513 SPHR ROLLER BRG

SKF

Part # 22338 CC/W513

BDI # 1246856

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338 CCJA/W33VA405

COMPARE

22338 CCJA/W33VA405

Description
22338 CCJA/W33VA405 SPHR ROLLER BRG

SKF

Part # 22338 CCJA/W33VA405

BDI # 1258453

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338 CCK/W33

COMPARE

22338 CCK/W33

Description
22338 CCK/W33 SPHR ROLLER BRG

SKF

Part # 22338 CCK/W33

BDI # 1265056

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338 CCKJA/W33VA405

COMPARE

22338 CCKJA/W33VA405

Description
22338 CCKJA/W33VA405 SPHR ROLLER BRG

SKF

Part # 22338 CCKJA/W33VA405

BDI # 22782508

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | For Vibratory Applications | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY