C5-35TE-36SB
Description
C5-35TE-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA TE 35 DEG CEMA C
Part # C5-35TE-36SB
BDI # 21455610
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
D6-35TE-24SBWB
Description
D6-35TE-24SBWB TROUGHING IDLER ; 24" BELT W 6" RLR 35DEG CEMA D WIDE BASE
Part # D6-35TE-24SBWB
BDI # 23148115
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
E7P-20TEISW-36SB
Description
E7P-20TEISW-36SB IMPACT EZ SLIDER ASSY ; 36" BELT W 7" RLR 20DEG
Part # E7P20TEISW36SB
BDI # 23158264
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
C6-45TEI-42SBWB
Description
C6-45TEI-42SBWB IMPACT TROUGHING IDLER ; 42" BELT W 6" RLR 45DEG WIDE BASE
Part # C6-45TEI-42SBWB
BDI # 23143672
Features
Roller Width - Inch:
15.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount