Features
Component:
Element
Width - Millimeter:
234.95
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.88 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Width - Inch:
9.25
E80 ELEMENT OMEGA 7300060
Description
E80 ELEMENT OMEGA 7300060 ; NON-RETURNABLE
Part # 10287342
BDI # 18143293
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
ES80M HSU ELEMENT OMEGA 7300130MHSU
Description
ES80M HSU ELEMENT OMEGA 7300130MHSU ; NON-RETURNABLE
Part # ES80M HSU ELEMENT OMEGA 7300130MHSU
BDI # 18143357
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
Width - Inch:
0
E80M HSU ELEMENT OMEGA 7300060MHSU
Description
E80M HSU ELEMENT OMEGA 7300060MHSU ; NON-RETURNABLE
Part # 10287787
BDI # 18143110
Features
Component:
Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 149
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
ES80M ELEMENT OMEGA 7300130M
Description
ES80M ELEMENT OMEGA 7300130M ; NON-RETURNABLE
Part # 10287897
BDI # 18143356
Features
Component:
Spacer Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
Width - Inch:
0