Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E80M HSU ELEMENT OMEGA 7300060MHSU https://www.bdiexpress.com/medias/INDXXXCMPNTX-ELE-ELSTCPG-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhRFZpTDJnd05DODVOamMyTURneE1EY3dNVEV3TG1wd1p3fDc2N2MxNDVlZjk1Mjk5MDVlYzRhODI4MmNlZWRjZmNlZTVhMTI0MWQ0YjJiOWYyZTE5YmI0OWZkNDRlMTBjODE
18143110 Elastomeric Components 

REXNORD REXNORD

E80M HSU ELEMENT OMEGA 7300060MHSU

Description

E80M HSU ELEMENT OMEGA 7300060MHSU ; 7300060MHSU NON RETURNABLE

406MM Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 17MM Between Shaft Ends; E80M Size or Series; 2000 Max Speed; 4460Nm Torque

Part #

10287787

BDI #
18143110

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1736.5167990400003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,736.52 / each
$ 1,910.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
19.353
EAN
0793699334609
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Hydrolytically Stable Urethane
Coupling Size or Series
E80M
Maximum Speed RPM
2000
Torque
4460Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 149
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300060MHSU
Manufacturer Internal Number
0133460
Weight / LBS
33.18
Long Description
406MM Outside Diameter; Elastomeric Coupling Type; Element; Hydrolytically Stable Urethane; 17MM Between Shaft Ends; E80M Size or Series; 2000 Max Speed; 4460Nm Torque
Outside Diameter
15.984 Inch | 406 Millimeter
Distance Between Shaft Ends
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh