VEM7014

COMPARE

VEM7014

Description
VEM7014 ; POR MOTOR

BALDOR-RELIANCE

Part # VEM7014

BDI # 21433347

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.3
Current: AC
Inch - Metric: Inch
Horse Power: 3/4 | 1HP
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
5KC49QN0716

COMPARE

5KC49QN0716

Description
NOT AVAILABLE IN US

LEESON

Part # C1807

BDI # 17089938

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500
Hertz: 50
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 7.8/3.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY